Beli air hoist di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Mulai

    Rp34.999.900

    ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Deskripsi:
    The up and down buttons and handle are mounted on the lower hook. While ensuring the stability of a suspended load, this type of Air Hoist provides better controllability compared to the pendant type. This type is equipped with a reverse-winding prevent
  2. HARRINGTON Air Chain Hoist (Kerekan Pneumatic)
    Mulai

    Rp89.999.900

    HARRINGTON Air Chain Hoist (Kerekan Pneumatic)
    Deskripsi:
    These low-headroom air chain hoists are compact to provide more lifting clearance than standard-sized air hoists. Also known as ultra-low headroom air hoists, they are ideal for applications with restricted headroom, like those in confined spaces or with obstructions they need to clear when lifting.
    atribut:
    • UNSPSC: 24101602
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Body Finish: Painted
    • Body Material: Cast Aluminium
    • Brake Type: Disc
    • Chain Finish: Nickel Plated
    • Chain Grade: Grade 80
    • Chain Length (ft): 11
    • Color: Yellow
    • Includes Brake: Brake Included
    • Includes Clutch: Clutch Not Included
    • Lift Length (ft): 10
    • Lifting Hook Material: Carbon Steel
    • Lifting Hook Type: Swivel Hook with Safety Latch
    • Maximum Air Pressure (psi): 90
    • Minimum Air Pressure (psi): 60
    • Mount Type: Hook Mounted - No Trolley
    • Number of Load Chains: 1
    • Number of Reeves: 1
    • Overload Protection Included: Yes
    • Programmable: Non-Programmable
    • Resistance Properties: Abrasion Resistant; Corrosion Resistant; Wear Resistant
    • Standards: ANSI/ASME B30.17
  3. HARRINGTON Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp73.999.900

    HARRINGTON Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    These general purpose electric chain hoists move heavy and odd-shaped loads.
    atribut:
    • UNSPSC: 24101602
    • Includes Brake: Brake Included
    • Includes Clutch: Clutch Included
    • Lifting Hook Material: Carbon Steel
    • Lifting Hook Type: Swivel Hook with Safety Latch
    • Mount Type: Hook Mounted - No Trolley
    • Pendant IP Rating: IP65
  4. TUMPA Spill Pallet (Palet Penampung Tumpahan)
    Mulai

    Rp3.399.900

    TUMPA Spill Pallet (Palet Penampung Tumpahan)
    atribut:
    • Color: Black Grating/Yellow Deck
    • Style: Economy Spill Pallet
    • Liquid Discharge Solution: Drain Plug
  5. ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Mulai

    Rp37.999.900

    ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    atribut:
    • Air Supply Pressure (MPa): 0.4 to 0.6
  6. ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Mulai

    Rp52.999.900

    ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    atribut:
    • Type: Chain Type
    • Air inlet: 3/8
  7. HARRINGTON Trolley Mounted Manual Chain Hoist (Troli Katrol Rantai / Troli Kerekan Rantai)
    Mulai

    Rp48.999.900

    HARRINGTON Trolley Mounted Manual Chain Hoist (Troli Katrol Rantai / Troli Kerekan Rantai)
    Deskripsi:
    Push-trolley chain hoists move by pulling and pushing on their load. They operate without electrical power and have simpler constructions requiring less maintenance than geared and motorized trolleys.
    atribut:
    • UNSPSC: 24101602
    • Body Material: Die-Cast Aluminium
    • Brake Type: Weston Style
    • Chain Grade: Grade 100
    • Chain Material: Manganese Alloy
    • Color: Yellow
    • Features: Integral Trolley
    • Included Components: Safety Latch Hooks
    • Includes Brake: Brake Included
    • Includes Clutch: Clutch Not Included
    • Lift Length (ft): 10
    • Lifting Hook Material: Carbon Steel
    • Lifting Hook Type: Hook with Safety Latch
    • Mount Type: Push Trolley
    • Number of Load Chains: 1
    • Overload Protection Included: No
    • Resistance Properties: Abrasion Resistant; Corrosion Resistant; Moisture Resistant; Wear Resistant
    • Standards: ANSI/ASME B30.16; ANSI/ASME HST-2M
  8. ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Mulai

    Rp35.999.900

    ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    atribut:
    • Rated Load: 0.06t
    • Standard Lift: 1.9m
    • Hoisting Speed: 18.5 to 26.0m/min
    • Air Supply Pressure: 0.4 to 0.6MPa
    • Air consumption: 0.55 to 0.88
    • Connection Port Diameter: Rc3/8
  9. TOYO Hoist Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp12.999.900

    TOYO Hoist Electric Chain Hoist (Katrol Rantai Elektrik)
    atribut:
    • Lifting Motor Frequency (Hz): 50
    • Lifting Motor Rotary Speed (m/minute): 1440
    • Running Motor Frequency (Hz/s): 50
    • Running Motor Rotary Speed (m/minute): 1440
  10. KRISBOW Kotak Penyimpan Uang
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

  11. ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Mulai

    Rp34.999.900

    ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Deskripsi:
    -Push button operation that enables easy speed control from high speed to very low speed.-A compact and lightweight design allows for easy installation.-Can be used even in places where there is a danger of explosion such as in a chemical factory.
    atribut:
    • Rated Load: 0.06t
    • Standard Lift: 1.9m
    • Hoisting Speed: 18.5 to 26m/min
    • Air Supply Pressure: 0.4 to 0.6MPa
    • Air consumption: 0.55 to 0.88
    • Connection Port Diameter: R3/8
  12. HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp24.999.900

    HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  13. HARRINGTON Manual Lever Hoist
    Mulai

    Rp8.299.900

    HARRINGTON Manual Lever Hoist
    Deskripsi:
    These lever chain hoists are lightweight, compact, easy to transport, and suitable for applications in tight locations.
    atribut:
    • UNSPSC: 24101602
    • Brake Type: Weston Style
    • Chain Finish: Nickel Plated
    • Chain Grade: Grade 100
    • Includes Brake: Brake Included
    • Lifting Hook Type: Hook with Safety Latch
    • Mount Type: Hook Mounted - No Trolley
    • Number of Load Chains: 1
    • Standards: ANSI/ASME B30.21; ANSI/ASME HST-3M
  14. Carl Cash Box
    Mulai

    Rp279.900

    Carl Cash Box
    Deskripsi:
    2 cylinder lock coin keyWith dial lock & with coin tray
  15. TOYO Hoist Electric Wire Rope Hoist (Katrol Elektrik)
    Mulai

    Rp73.999.900

    TOYO Hoist Electric Wire Rope Hoist (Katrol Elektrik)
    Deskripsi:
    Mengenal Fungsi Electric Wire Rope Hoist di Berbagai Bidang Pekerjaan IndonesiaHoist merupakan alat bantu lifting yang penting digunakan pada berbagai macam jenis industri sebagai alat pengangkat. Namun hoist sendiri memiliki beberapa tipe yang berbeda. Ada hoist yang menggunakan rantai sebagai penariknya namun ada pula yang menggunakan tali kawat seling atau yang sering dikenal dengan sebutan Electric Wire Rope Hoist. Ini merupakan hoist yang dianggap lebih mahal dibandingkan dengan chain hoist karena ada berbagai kelebihan.Perbedaan Chain Hoist dan Electric Wire Rope HoistBerbagai industri sekarang menggunakan hoist untuk mempermudah pemindahan maupun juga pengangkatan barang dengan cepat dan lebih efisien dari segi waktu. Electric Wire Rope Hoist merupakan salah satu alat bantu lifting yang paling sering terlihat selain chain hoist. Ini merupakan alat pengangkut yang ukurannya lebih besar dan digunakan untuk mengangkat beban yang begitu berat dan besar. Ini dikarenakan alat tersebut memang memiliki load kerja yang begitu tinggi.Sesuai dengan namanya, alat ini menggunakan tali kawat seling sebagai media untuk mengangkat dan bukan menggunakan rantai sehingga dianggap memiliki kelebihan dibandingkan dengan rantai bahkan harganya pun mahal. Alat ini juga menggunakan sumber daya listrik sebagai penggerak utamanya dan bukan dengan tenaga manual. Karena itulah, tidak semua orang bisa menggunakan alat ini dan hanya operator khusus saja yang berhak untuk mengoperasikan alat hoist untuk bekerja.Bagian Fitur Penting Electric Wire Rope Hoist dan FungsinyaSekarang banyak orang dan industri menggunakan Electric Wire Rope Hoist ini karena dinilai lebih praktis ditambah juga mempercepat seluruh pekerjaan. Hampir sama seperti versi chain hoist, alat ini juga memiliki beberapa tipe yang berbeda. Ada yang menggunakan listrik dengan tipe satu phase. Alat ini sangat cocok digunakan pada industri yang kecil seperti industri rumahan. Namun ada pula tipe tiga phase yang lebih cocok untuk digunakan pada industri yang skalanya lebih besar lagi.Apapun tipe yang digunakan, tetap saja alat ini memiliki fungsi utama untuk mengangkat maupun menurunkan barang. Ada beberapa bagian yang sangat penting dan vital dari hoist yang satu ini dan masing-masingnya memiliki fungsi yang berbeda antara lain:- Motor pengangkatIni merupakan sebuah motor mesin yang digunakan untuk mengoptimalisasi operasi getaran yang rendah dan juga tenang. Untuk mengangkat beban, maka motor yang digunakan adalah motor yang menggunakan rotor silinder dengan menggunakan sistem proteksi sehingga mampu melindungi mesin dari panas yang terlalu berlebihan.- Kipas pendingin motorIni merupakan fitur yang berbentuk kipas dan akan berputar sepanjang waktu ketika mesin hoist ini dinyalakan dan letaknya terpisah dengan motornya. Alat ini akan memberikan tingkat efisiensi yang tinggi berupa efek pendingin untuk bagian motor ketika sudah hampir mencapai limit dan merasa harus berhenti lebih dulu.- Gear BoxIni merupakan sebuah gearbox yang memiliki daya tahan sangat tinggi dan bisa menyesuaikan dengan material yang akan diangkat menggabungkan baja sehingga mampu untuk memberikan presisi yang tinggi ditambah dengan daya tahan dan solidaritas.- Brake systemAlat yang satu ini merupakan rem elektromagnetik yang dapat mengerem atau menghentikan dengan otomatis katrolnya jika terdapat kegagalan dalam sumbernya. Biasanya sistem brake ini dibuat dengan menggunakan lapisan asbes dibawah normal. Terdapat pula rem mekanik kedua yang merupakan bagian opsional jika rem sebelumnya gagal bekerja.- Tali kawat selingIni merupakan tali seling yang dibuat dari baja namun sangat fleksibel dan juga begitu tahan aus. Penggunaan dan pembuatan tali minimum ini sudah sesuai dengan standar seperti CNAA, CNS, JIS dan ISO. Standar ini menerapkan adanya kekuatan yang tinggi dari tali kawat baja galvanis ini.
    atribut:
    • Size (txm): 5x9
    • Lifting Motor (kW): 7.5
    • Lift Speed (m/minute): 6.7
    • Trolley Speed (m/minute): 21
    • Ropes: 4 Ropes
    • Rope Diameter (mm): 12
    • Hoisting Motor Current (A): 15.6
    • Hoisting Motor Power (kW): 7.5
    • Hoisting Motor Rotation Speed (rpm): 1380
    • Hoisting Motor Type: 5M5
    • Hoisting Motor Voltage (V/F/Hz): 380/3/50
    • I-Beam Type: 45a-63a
    • Min Curve Radius (m): 3
    • Trolley Motor Current (A): 2.2
    • Trolley Motor Power (kW): 0.75
    • Trolley Motor Rotation Speed (rpm): 1380
    • Trolley Motor Voltage (V/F/Hz): 380/3/50
    • Trolley Type: 5T5
    • Wire Diameter (mm): 0.6
    • Wire Rope Structure Form: 6x37-B
  16. Elephant Electric Chain Hoist 1 Speed (Katrol Rantai Elektrik)
    Mulai

    Rp18.999.900

    Elephant Electric Chain Hoist 1 Speed (Katrol Rantai Elektrik)
    Deskripsi:
    Our new Torcon overload protection device is a slip clutch style. In the event of an overload, the device actuates and prevents the hoist from continuing to lift. This mechanism protects the hoist from damage.MAS series motorized trolley, three phase, single speed, slower traversing speed, for combination with the FA series electric chain hoistsMAF series motorized trolley, three phase, single speed, faster traversing speed, for combination with the FA series electric chain hoistsMB series motorized trolley, three phase, dual speed, for combination with the FA series electric chain hoistsTrolleys come with pivoting adapter for hook to hook type suspension or lug type suspension
    atribut:
    • Load Capacity (t): 0.5
  17. TOYO Hoist Geared Trolley (Troli Katrol)
    10%
    Mulai

    Rp1.499.900

    TOYO Hoist Geared Trolley (Troli Katrol)
    Deskripsi:
    - Mengenal Geared Trolley dan Fungsinya di Berbagai Bidang PekerjaanPenerapan alat bantu rigging dan lifting dapat ditemukan dimana saja. Semuanya memiliki fungsi yang berbeda sekaligus juga mempunyai bentuk maupun fitur yang tidak sama. Namun apakah semuanya diperlukan? Tentu saja dibutuhkan karena beban yang diangkat belum tentu sama. Salah satu alat penting yang harus selalu digunakan adalah Geared Trolley. Ini merupakan sebuah pilihan alat yang terbaik bagi Anda karena bisa mengangkat beberapa beban sekaligus.- Apa Itu Geared Trolley dan PenggunaannyaJika Anda mengenal Plain Trolley, maka Anda tentu akan mengenal Geared Trolley juga yang memiliki kegunaan untuk membantu berbagai macam jenis pekerjaan angkat beban maupun bongkar muat barang maupun peralatan yang terdapat di dalam industri berat. Manfaat atau fungsi yang spesifik dari alat ini adalah untuk menggerakkan bagian Chain Block menuju ke arah kiri maupun kanan atau secara horizontal saja. Di dalamnya juga terdapat begitu banyak komponen penting.Umumnya, troli yang satu ini memiliki bagian rantai tangan yang melingkar dan terhubung langsung pada sprocket. Bagian ini merupakan alat yang menggunakan sistem roda gigi dan mampu untuk memfasilitasi pergerakan dari roda ketika orang atau operator menarik rantai ini. Dengan demikian, troli pun akan bergerak perlahan menuju arah yang berlawanan ketika rantai ditarik. Melihat fungsinya yang vital, maka tak heran jika akhirnya banyak sekali industri yang membelinya untuk pekerjaan.- Fungsi Geared Trolley Dari Spesifikasi yang LengkapChain hoist dapat bergerak dengan mudah secara horizontal ke kanan dan kiri. Rantai yang panjangnya bisa mencapai 3 meter ini akan membuat Geared Trolley pun mudah untuk ditarik maupun dikerek sepanjang rel dan terdapat pula Gear Speed Reducer yang bisa mengubah kecepatannya dan alat ini dibuat dari besi atau baja dengan kualitas yang sangat tinggi sehingga nantinya tidak akan mudah aus. Ada pula manfaat yang lain dari alat ini untuk berbagai pekerjaan.Ada pula yang memiliki bola-bola bearing yang sangat memungkinkan adanya posisi dari pemindahan untuk beban presisi dan memang benar jika alat ini akan digunakan dengan rantai kerekan secara idealnya. Ini semua ditujukan supaya beban yang sangat berat pun sangat mudah untuk dipindahkan. Alat ini juga cocok untuk dipasangkan dengan pondasi baja pada yang berjenis INP maupun H-beam. Alat ini pun juga bisa dimodifikasi sesuai dengan kebutuhan dari industri.
Daftar Harga air hoist Terbaru October 2026
ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)Rp34.999.900
HARRINGTON Air Chain Hoist (Kerekan Pneumatic)Rp89.999.900
HARRINGTON Electric Chain Hoist (Katrol Rantai Elektrik)Rp73.999.900
TUMPA Spill Pallet (Palet Penampung Tumpahan)Rp3.399.900
ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)Rp37.999.900
Kenko Cash Box (Kotak Uang)Rp169.900
ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)Rp52.999.900
HARRINGTON Trolley Mounted Manual Chain Hoist (Troli Katrol Rantai / Troli Kerekan Rantai)Rp48.999.900
ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)Rp35.999.900
TOYO Hoist Electric Chain Hoist (Katrol Rantai Elektrik)Rp12.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)